Shop WIDIA

Indexable Drilling Insert, 150406, Carbide

  • Mfr # 5542626
  • Zoro # G3819269

product price: 
$
19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Insert Shape
V36
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542626
Zoro #
G3819269
UPC #
4050839914678
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Insert Shape
V36
Insert Style
TCF
Measurement System
Metric
Coating
TiN
Material - Machining
Carbide
Inscribed Circle
0.5880 in
Insert Application
Drilling
Finish - Machining
TiN
Application
Drilling
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Chip-Breaker
Yes
No. of Edges
4
Grade
WU40PH
ISO Number
TCF150406FCV36
Relief Angle
11 Degrees
ANSI Code
TCF150406FCV36
Manufacturer Grade
WU40PH
Shape
Triangle
Peripheral Insert Style
Center Insert
Number of Cutting Edges
4
Coating Process
PVD
Mounting Style
Taper Screw

Dimensions

Insert Size
150406
Dimension Type
Inch
Insert Thickness
0.1650"
Hole Dia.
4.80mm
Seat Size
F
Width
12.2000mm
Corner Radius
0.60mm
Thickness
4.20mm
Cutting Edge Length
12.20mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , TiN, ANSI Code TCF150406FCV36, Coating Process PVD, Corner Radius 0.60mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.