Shop WIDIA

Indexable Drilling Insert, 060203, Carbide

  • Mfr # 5542607
  • Zoro # G3819829

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Insert Size
060203
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542607
Zoro #
G3819829
UPC #
4050839913862
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Insert Application
Drilling
Insert Shape
V36
Insert Style
TCF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Finish - Machining
TiN
Inscribed Circle
0.2360 in
Primary Material Application ISO Code
K, M, P
Measurement System
Decimal Inch
Coating
TiN
Chip-Breaker
Yes
Grade
WU40PH
Insert Material
Carbide
No. of Edges
4
Relief Angle
11 Degrees
ISO Number
TCF060203BCV36
Coating Process
PVD
Shape
Triangle
ANSI Code
TCF060203BCV36
Number of Cutting Edges
4
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU40PH
Mounting Style
Torx Screw

Dimensions

Insert Size
060203
Dimension Type
Inch
Hole Dia.
2.40mm
Seat Size
B
Width
4.90mm
Corner Radius
0.30mm
Thickness
2.40mm
Cutting Edge Length
6.00mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , TiN, ANSI Code TCF060203BCV36, Coating Process PVD, Corner Radius 0.30mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.