Shop WIDIA

Indexable Drilling Insert, 060203, Carbide

  • Mfr # 6429459
  • Zoro # G3819871

product price: 
$
14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Steel, Titanium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429459
Zoro #
G3819871
UPC #
4059782484986
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Insert Application
Drilling
Finish - Machining
TiN
Inscribed Circle
0.2360 in
Application
Drilling
Measurement System
Metric
Stainless (M) Compatibility
Yes
Insert Shape
V38
Insert Style
TCF
Primary Material Application ISO Code
P, S
No. of Edges
4
Chip-Breaker
Yes
Grade
WU40PH
Coating
TiN
Relief Angle
11 Degrees
ISO Number
TCF060203BCV38
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU40PH
Number of Cutting Edges
4
ANSI Code
TCF060203BCV38
Shape
Triangle
Coating Process
PVD
Mounting Style
Torx Screw

Dimensions

Dimension Type
Inch
Insert Size
060203
Insert Thickness
0.0950"
Hole Dia.
2.40mm
Width
4.90mm
Corner Radius
0.30mm
Thickness
2.40mm
Seat Size
B
Cutting Edge Length
6.00mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , TiN, ANSI Code TCF060203BCV38, Coating Process PVD, Corner Radius 0.30mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.