Shop WIDIA

Indexable Drilling Insert, 210608, Carbide

  • Mfr # 6372049
  • Zoro # G3819634

product price: 
$
23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Inscribed Circle
0.8530 in
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6372049
Zoro #
G3819634
UPC #
4061779261395
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Item
Indexable Drilling Insert
Inscribed Circle
0.8530 in
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Decimal Inch
Material - Machining
Carbide
Coating
TiB2
Finish - Machining
TiB2
Primary Material Application ISO Code
N
Insert Style
TCF
Insert Shape
V36
Insert Application
Drilling
Chip-Breaker
Yes
Grade
WN10PH
Insert Material
Carbide
No. of Edges
4
ISO Number
TCF210608HCV36
Relief Angle
11 Degrees
Shape
Triangle
Manufacturer Grade
WN10PH
ANSI Code
TCF210608HCV36
Coating Process
PVD
Number of Cutting Edges
4
Peripheral Insert Style
Center Insert
Mounting Style
Taper Screw

Dimensions

Insert Size
210608
Dimension Type
Inch
Seat Size
H
Corner Radius
0.80mm
Thickness
6.50mm
Hole Dia.
7.50mm
Width
17.7000mm
Cutting Edge Length
17.70mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiB2, ANSI Code TCF210608HCV36, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.