Shop WIDIA
See all product information
Create Account
Indexable Drilling Insert, 070304, Carbide
- Mfr # 5542645
- Zoro # G3818182
product price:Â
$
14.85
/ea
Sold in multiples of 5 for
$74.25
Key Features
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Inscribed Circle
0.2990 in
Insert Shape
V36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5542645
- Zoro #
- G3818182
- UPC #
- 4050839915484
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 070304
- Dimension Type
- Inch
- Thickness
- 2.80mm
- Corner Radius
- 0.40mm
- Seat Size
- C
- Width
- 6.2000mm
- Hole Dia.
- 2.60mm
- Cutting Edge Length
- 6.20mm
Description
Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , TiN, ANSI Code TCF070304CCV36, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.60mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.