Shop WIDIA

Indexable Drilling Insert, 150406, Carbide

  • Mfr # 6429463
  • Zoro # G3817570

product price: 
$
19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Finish - Machining
TiN
Stainless (M) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429463
Zoro #
G3817570
UPC #
4059782485501
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Finish - Machining
TiN
Stainless (M) Compatibility
Yes
Application
Drilling
Insert Application
Drilling
Insert Shape
V38
Super Alloy (S) Compatibility
Yes
Insert Style
TCF
Measurement System
Metric
Inscribed Circle
0.5880 in
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
P, S
Grade
WU40PH
Chip-Breaker
Yes
No. of Edges
4
Coating
TiN
Relief Angle
11 Degrees
ISO Number
TCF150406FCV38
Peripheral Insert Style
Center Insert
Coating Process
PVD
Number of Cutting Edges
4
ANSI Code
TCF150406FCV38
Manufacturer Grade
WU40PH
Shape
Triangle
Mounting Style
Taper Screw

Dimensions

Insert Size
150406
Dimension Type
Inch
Insert Thickness
0.1650"
Hole Dia.
4.80mm
Width
12.2000mm
Corner Radius
0.60mm
Seat Size
F
Thickness
4.20mm
Cutting Edge Length
12.20mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , TiN, ANSI Code TCF150406FCV38, Coating Process PVD, Corner Radius 0.60mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.