Shop WIDIA

Indexable Drilling Insert, 210608, Carbide

  • Mfr # 5542003
  • Zoro # G3819232

product price: 
$
22.59
/ea
Sold in multiples of 5 for $112.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Insert Application
Drilling
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542003
Zoro #
G3819232
UPC #
4050839909278
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Insert Application
Drilling
Measurement System
Decimal Inch
Insert Shape
V34
Insert Style
TCF
Coating
TiN
Inscribed Circle
0.8530 in
Primary Material Application ISO Code
K, P
Finish - Machining
TiN
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Yes
No. of Edges
4
Grade
WU40PH
Relief Angle
11 Degrees
ISO Number
TCF210608HCV34
Coating Process
PVD
Peripheral Insert Style
Center Insert
ANSI Code
TCF210608HCV34
Manufacturer Grade
WU40PH
Shape
Triangle
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Mounting Style
Taper Screw

Dimensions

Dimension Type
Inch
Insert Size
210608
Hole Dia.
7.50mm
Seat Size
H
Thickness
6.50mm
Corner Radius
0.80mm
Width
17.7000mm
Cutting Edge Length
17.70mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiN, ANSI Code TCF210608HCV34, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.