Shop WIDIA

Indexable Drilling Insert, 100408, Carbide

  • Mfr # 6429451
  • Zoro # G3780260

product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Inscribed Circle
0.3920 in
Grade
WU25CH
Mounting Style
Taper Screw
Dimension Type
Inch
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429451
Zoro #
G3780260
UPC #
4059782483941
Country of Origin
Mexico
Item
Indexable Drilling Insert
Inscribed Circle
0.3920 in
Grade
WU25CH
Mounting Style
Taper Screw
Chip-Breaker
Yes
Insert Shape
V38
Stainless (M) Compatibility
Yes
No. of Edges
4
Insert Material
Carbide
Insert Style
TCF
Coating
Al2 O3
Super Alloy (S) Compatibility
Yes
Insert Application
Drilling
Cutting Direction
Right Hand
ISO Number
TCF100408EPV38
Relief Angle
11 Degrees
Coating Process
CVD
Material - Machining
Carbide
Peripheral Insert Style
Periphery
Primary Material Application ISO Code
P
ANSI Code
TCF100408EPV38
Shape
Triangle
Number of Cutting Edges
4
Finish - Machining
Al2O3
Primary Material Application
Steel
Manufacturer Grade
WU25CH
Finish
Al2 O3
Application
Drilling
Measurement System
Metric
Material
Carbide

Dimensions

Dimension Type
Inch
Insert Size
100408
Insert Thickness
0.1420"
Thickness
3.60mm
Corner Radius
0.80mm
Hole Dia.
3.40mm
Width
10.6000mm
Seat Size
E
Cutting Edge Length
10.60mm

Description

Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF100408EPV38, Coating Process CVD, Corner Radius 0.80mm, Hole Dia. 3.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.