Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5537880
- Zoro # G3762925
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
2xD
Shank Length
1.9685 in
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537880
- Zoro #
- G3762925
- UPC #
- 4050839885879
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- ANSI Code
- TCF0500R2SLR075A
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- ISO Number
- TCF0500R2SLR075A
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Length
- 1.9685 in
- Overall Length
- 3.7445 in
- Shank Dia.
- 3/4 in
- Min. Drill Dia.
- 1/2 in
- Max. Drilling Depth
- 1.0180 in
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 1.6180 in
- Max. Drill Dia.
- 0.5196"
- Wire Rope Length
- 3.7445 in
- Seat Size
- A
- Length
- 3.7445 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 1.0180 in, TCF0500R2SLR075A, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.