Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537944
- Zoro # G3760889
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
3xD
Shank Dia.
32.00mm
Shank Length
60.00mm
Overall Length
183.09mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537944
- Zoro #
- G3760889
- UPC #
- 4050839890316
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- ISO Number
- TCF300R3SLR32ME
- Number of Inserts
- 2
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- ANSI Code
- TCF300R3SLR32ME
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 183.09mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 91.09mm
- Flute Length
- 118.10mm
- Min. Drill Dia.
- 30.00mm
- Seat Size
- E
- Max. Drill Dia.
- 31.00mm
- Wire Rope Length
- 183.09mm
- Length
- 183.09mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 91.09mm, TCF300R3SLR32ME, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.