Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 4.90mm Depth of Cut
- Mfr # 5210275
- Zoro # G3784853
product price:Â
$
795.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Depth of Cut
4.90mm
Material - Machining
High Speed Steel
Insert Size
RN_J10T3M0_M_
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210275
- Zoro #
- G3784853
- UPC #
- 4050839313365
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Max. Speed
- 46,200 RPM
- Insert Inscribed Circle
- 10.00mm
- Number of Inserts
- 5
- ANSI Code
- M200D35Z05M16RN10
- ISO Number
- M200D35Z05M16RN10
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
- Insert Holding Type
- Screw
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Features
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
- Insert Style
- RN.J10
Dimensions
- Depth of Cut
- 4.90mm
- Insert Size
- RN_J10T3M0_M_
- Shank Dia.
- 29.00mm
- Connection Size
- M16
- Max. Cutting Dia.
- 25.40mm
- Head Projection Length
- 40.00mm
- Head Dia.
- 35.00mm
- Fits Chest Size
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.40mm, Depth of Cut 4.90mm, Shank Dia. 29.00mm, ANSI Code M200D35Z05M16RN10, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.