Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel
- Mfr # 2639140
- Zoro # G3797952
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
6 in
Material - Machining
High Speed Steel
Shank Dia.
5/8 in
Insert Size
M270B.0625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639140
- Zoro #
- G3797952
- UPC #
- 4021169327889
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- Coolant Fed
- Non-Coolant Through
- Shank Type - Machining
- Straight
- Insert Holding Type
- Screw
- Number of Inserts
- 1
- Max. Speed
- 53,000 RPM
- Compatible Hardware
- Insert Screw M4x0.5 x 13.1 T15, Torx Wrench
- ANSI Code
- M270BD062C062L600
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
- Insert Style
- M270B
- ISO Number
- M270BD062C062L600
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 5/8 in
- Insert Size
- M270B.0625
- Max. Cutting Dia.
- 5/8 in
- Head Projection Length
- 2.3000 in
- Shank Length
- 3.7000 in
- Head Dia.
- 5/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 5/8 in, Overall Length 6 in, ANSI Code M270BD062C062L600, Compatible Hardware Insert Screw M4x0.5 x 13.1 T15, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.