Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 0.0490 in Depth of Cut
- Mfr # 4047654
- Zoro # G3784619
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
6 in
Depth of Cut
0.0490 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4047654
- Zoro #
- G3784619
- UPC #
- 4021169627705
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Trigon
- Rake
- -10 Degrees Radial, -11 Degrees Axial
- Number of Coolant Holes
- 2
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- ANSI Code
- M370D100Z02C100WO08L600
- Coolant Fed
- Coolant Through
- Cutting Application
- 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- ISO Number
- M370D100Z02C100WN08L600
- Insert Holding Type
- Screw
- Number of Inserts
- 2
- Insert Style
- WOEJ-MH
- Max. Speed
- 45,500 RPM
- Shank Type - Machining
- Straight
- Insert Inscribed Circle
- 0.3069 in
- Compatible Hardware
- Insert Screw M3x0.5 x 9, Torx DT-9
Dimensions
- Overall Length
- 6 in
- Depth of Cut
- 0.0490 in
- Insert Size
- WOEJ080412SRMH
- Shank Dia.
- 1 in
- Shank Length
- 4.5000 in
- Neck Dia.
- 0.8420 in
- Head Dia.
- 1 in
- Head Projection Length
- 1-1/2 in
- Max. Cutting Dia.
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.0490 in, Shank Dia. 1 in, Overall Length 6 in, ANSI Code M370D100Z02C100WO08L600, Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.