Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 1.25mm Depth of Cut
- Mfr # 4008281
- Zoro # G3782351
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
200.00mm
Depth of Cut
1.25mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4008281
- Zoro #
- G3782351
- UPC #
- 4021169647147
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Trigon
- Rake
- -11 Degrees Axial, -13 Degrees Radial
- Number of Coolant Holes
- 2
- ISO Number
- M370D025Z02A25WO08L200
- Cutting Application
- 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- ANSI Code
- M370D025Z02A25WO08L200
- Number of Inserts
- 2
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Shank Type - Machining
- Straight
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M3x0.5 x 8.5 T8, Torx Wrench TX8
- Max. Speed
- 46,000 RPM
- Insert Inscribed Circle
- 7.79mm
- Insert Style
- WOEJ-MH
Dimensions
- Overall Length
- 200.00mm
- Depth of Cut
- 1.25mm
- Shank Dia.
- 25.00mm
- Insert Size
- WOEJ080412SRMH
- Neck Dia.
- 21.00mm
- Head Dia.
- 25.00mm
- Head Projection Length
- 50.00mm
- Shank Length
- 150.00mm
- Max. Cutting Dia.
- 25.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 1.25mm, Shank Dia. 25.00mm, Overall Length 200.00mm, ANSI Code M370D025Z02A25WO08L200, Compatible Hardware Insert Screw M3x0.5 x 8.5 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.