Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.40mm Depth of Cut
- Mfr # 5988091
- Zoro # G3789972
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
57.00mm
Depth of Cut
16.40mm
Material - Machining
High Speed Steel
Insert Size
1704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988091
- Zoro #
- G3789972
- UPC #
- 4056544117427
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -9.1 Degrees Radial, 7 Degrees Axial
- Shank Type - Machining
- Threaded
- ANSI Code
- VSM17D025Z02M12XD17
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- ISO Number
- VSM17D025Z02M12XD17
- Toolholder Style
- XDPT17
- Side Cutting Edge Angle
- 90 Degrees
- Insert Style
- XD.T PE R
- Max. Speed
- 41,800 RPM
- Number of Inserts
- 2
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 57.00mm
- Depth of Cut
- 16.40mm
- Insert Size
- 1704
- Shank Dia.
- 21.00mm
- Shank Length
- 22.00mm
- Connection Size
- M12
- Min. Cutting Dia.
- 25.00mm
- Head Projection Length
- 35.00mm
- Wire Rope Length
- 57.00mm
- Length
- 57.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.40mm, Shank Dia. 21.00mm, Overall Length 57.00mm, ANSI Code VSM17D025Z02M12XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Connection Size M12, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.