Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, A12MNNTOL2, 150.00mm L, High Speed Steel
- Mfr # 3641655
- Zoro # G3572945
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A12MNNTOL2
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3641655
- Zoro #
- G3572945
- UPC #
- 4021169707926
- Country of Origin
- United States
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 2
- Shank Dia.
- 12.00mm
- Shank Length
- 110.00mm
- Min. Bore Dia.
- 18.50mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, A-NNT, Insert Shape Top Notch, Overall Length 150.00mm, A12MNNTOL2, 0 in, Coolant Through, Inside Diameter Internal Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.