Shop WIDIA

Insert, Trigon, 3, WPMT, 2, Carbide

  • Mfr # 2821023
  • Zoro # G3875381

product price: 
$
23.65
/ea
Sold in multiples of 5 for $118.25

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821023
Zoro #
G3875381
UPC #
4021169389887
Country of Origin
Mexico
Item
Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG55
Insert Material
Carbide
Rake
Positive
ISO Number
WPMT06T308LF
Cutting Direction
Neutral
Coating
TiN
Secondary Material Application ISO Code
K, N, P, S
Shape
Trigon
Finish - Machining
TiN
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
11 Degrees
Chip-Breaker Code
LF
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Manufacturer Grade
CG55
Coating Process
PVD
ANSI Code
WPMT3252LF
Number of Cutting Edges
3
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1563"
Thickness
5/32 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
6.52mm

Description

Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.