Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # 5645610
  • Zoro # G2817722

product price: 
$
14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5645610
Zoro #
G2817722
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120404UF
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Coating
AlTiSiN
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG431UF
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, N, P
ANSI Code
SNMG431UF
Shape
Square
Chip-Breaker Code
UF
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Coating Process
PVD
Included Angle
90 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Number of Cutting Edges
8
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
WS10PT
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.