Milling Insert, Ballnose

  • Mfr # 2012672

  • Zoro # G4829242


product price:  $55.95
/ea
Sold in multiples of 5 for $279.75

Key Features

Insert Material
Carbide
No. of Edges
2
ISO Number
M270BR25
Rake
Negative
Nose Radius
0.492"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012672
Zoro #
G4829242
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.492"
Insert Size
25
Mounting Hole Dia.
5.65mm
Insert Thickness
0.187"
Corner Radius
12.50mm
Through Hole Inside Dia.
5.65mm
Width
25.00mm
Cutting Edge Length
25.00mm
Thickness
0.187 in

Details

Insert Material
Carbide
No. of Edges
2
ISO Number
M270BR25
Rake
Negative
Cast Iron (K) Compatibility
Yes
Insert Shape
Ballnose
Coating
Al2O3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Inscribed Circle
25.00mm
Chip-Breaker
No
Stainless (M) Compatibility
Yes
Insert Style
M270BR
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M270 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
M270BR25
Steel (P) Compatibility
Yes
Grade
TN7535
Item
Ball Nose Milling Insert
Cutting Direction
Right Hand
Insert Application
Medium
Secondary Material Application
Cast Iron, Stainless Steel
Series
M270
Material - Machining
Carbide
Finish - Machining
TiN
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Manufacturer Grade
TN7535
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
2
Measurement System
Metric
Shape
Ball Nose
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Clearance Angle
16 Degrees
Primary Material Application ISO Code
P
Coating Process
CVD
Primary Material Application
Steel
Cutting Application
Copy Milling, Medium

Description

Ball Nose Milling Insert, Inscribed Circle 25.00mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.