Milling Insert, Parallelogram

  • Mfr # 5415425

  • Zoro # G4861442


product price:  $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Rake
18 Degrees
For Use With
VSM11 Series Shoulder Mills
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415425
Zoro #
G4861442
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.00mm
Insert Thickness
0.157"
Nose Radius
0.122"
Insert Size
110431
Cutting Edge Length
11.47mm
Through Hole Inside Dia.
3.00mm
Width
6.94mm
Corner Radius
3.10mm
Thickness
0.1580 in

Details

Rake
18 Degrees
For Use With
VSM11 Series Shoulder Mills
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Insert Style
XDPT
ANSI Number
XDPT1108SRMM
Mounting Style
Screw Clamp
ISO Number
XDPT110431PDSRMM
Insert Application
Medium
Grade
WP35CM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Parallelogram Milling Insert
No. of Edges
2
Chip-Breaker
Yes
Coating
Al2O3
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Inscribed Circle
0.271 in
Cast Iron (K) Compatibility
Yes
Series
VSM11
Material - Machining
Carbide
Clearance Angle
15 Degrees
Shape
Parallelogram
Primary Material Application
Cast Iron, Steel
Included Angle
75 Degrees
Chip-Breaker Code
MM
Finish - Machining
Al2O3
Manufacturer Grade
WP35CM
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Coating Process
CVD
Measurement System
Metric
Cutting Application
Medium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
ANSI Code
XDPT1108SRMM
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp

Description

Parallelogram Milling Insert, Inscribed Circle 0.271 in, 18 Degrees , XDPT1108SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.