Milling Insert, Ballnose

  • Mfr # 2012690

  • Zoro # G4797383


product price:  $74.99
/ea
Sold in multiples of 5 for $374.95

Key Features

Insert Application
Medium
Non Ferrous (N) Compatibility
No
Inscribed Circle
32.00mm
ANSI Number
M270BR32
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2012690
Zoro #
G4797383
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.630"
Insert Thickness
0.187"
Insert Size
32
Mounting Hole Dia.
6.65mm
Corner Radius
16.00mm
Through Hole Inside Dia.
6.65mm
Cutting Edge Length
32.00mm
Thickness
0.187 in
Width
32.00mm

Details

Insert Application
Medium
Non Ferrous (N) Compatibility
No
Inscribed Circle
32.00mm
ANSI Number
M270BR32
Insert Material
Carbide
No. of Edges
2
Item
Ball Nose Milling Insert
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
M270 Series Copy Mills
ISO Number
M270BR32
Mounting Style
Screw Clamp
Chip-Breaker
No
Insert Shape
Ballnose
Cast Iron (K) Compatibility
No
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Insert Style
M270BR
Hardened (H) Compatibility
No
Rake
Negative
Cutting Direction
Right Hand
Grade
TN7525
Manufacturer Grade
TN7525
Series
M270
Clearance Angle
16 Degrees
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Shape
Ball Nose
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Copy Milling, Medium
Secondary Material Application ISO Code
M
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Measurement System
Metric
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiN

Description

Ball Nose Milling Insert, Inscribed Circle 32.00mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.