Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 6890872
  • Zoro # G7924351
product price: 
$
28.35
/ea
Sold in multiples of 10 for $283.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890872
Zoro #
G7924351
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404-MS3 WSM01
ANSI Number
DNMG432
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
2
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
MS3
Manufacturer Grade
WSM01
ANSI Code
DNMG431-MS3 WSM01
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0160"
Thickness
3/16 in
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNMG431-MS3 WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews