Milling Insert, Square

  • Mfr # 2964208

  • Zoro # G4821980


product price:  $20.39
/ea
Sold in multiples of 5 for $101.95

Key Features

Chip-Breaker
Yes
Insert Application
Roughing
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2964208
Zoro #
G4821980
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
435
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.2190"
Through Hole Inside Dia.
0.2165 in
Thickness
0.2190 in
Cutting Edge Length
12.70mm

Details

Chip-Breaker
Yes
Insert Application
Roughing
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
M660 Series Face Mills
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Rake
Positive
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Style
SNKT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle
1/2 in
ISO Number
SNKT1205AZR31
Cutting Direction
Right Hand
ANSI Number
SNKT435AZR31
Lead Angle
45 Degrees
Hardened (H) Compatibility
No
Coating
ALOX-SN
Grade
TN6525
No. of Edges
4
Insert Shape
Square
Cast Iron (K) Compatibility
Yes
Series
M660
Shape
Square
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
ANSI Code
SNKT435AZR31
Secondary Material Application ISO Code
K, M
Included Angle
90 Degrees
Chip-Breaker Code
31
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Coating Process
PVD
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Light Finishing
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Manufacturer Grade
TN6525
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.