Milling Insert, Ballnose

  • Mfr # 2113573

  • Zoro # G4771398


product price:  $36.89
/ea
Sold in multiples of 5 for $184.45

Key Features

Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2113573
Zoro #
G4771398
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.094"
Insert Size
0375
Nose Radius
0.188"
Mounting Hole Dia.
0.1400 in
Width
3/8 in
Cutting Edge Length
3/8 in
Thickness
0.094 in
Through Hole Inside Dia.
0.1400 in
Corner Radius
3/16 in

Details

Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Chip-Breaker
No
For Use With
M270 Series Copy Mills
Insert Style
M270BF
ISO Number
M270BF0375
Hardened (H) Compatibility
Yes
Inscribed Circle
0.375 in
No. of Edges
2
Rake
Neutral
Coating
TiALOX
Item
Ball Nose Milling Insert
Grade
TN2505
Insert Application
Finishing
Steel (P) Compatibility
Yes
Insert Shape
Ballnose
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
ANSI Number
M270BF0375
Non Ferrous (N) Compatibility
No
Manufacturer Grade
TN2505
Primary Material Application
Cast Iron, Hardened Steel
ANSI Code
M270BF0375
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Coating Process
PVD
Finish - Machining
TiAlN
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Series
M270
Measurement System
Fractional Inch
Secondary Material Application
Steel
Number of Cutting Edges
2
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Cutting Application
Copy Milling, Light Finishing
Clearance Angle
15 Degrees
Shape
Ball Nose
Primary Material Application ISO Code
H, K

Description

Ball Nose Milling Insert, Inscribed Circle 0.375 in, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.