Milling Insert, Triangle

  • Mfr # 2014152

  • Zoro # G4778623


product price:  $43.99
/ea
Sold in multiples of 5 for $219.95

Key Features

Mounting Style
Screw Clamp
Mounting Hole Dia.
0.1417 in
ISO Number
TNAX1604ZZ26
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2014152
Zoro #
G4778623
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.1417 in
Insert Size
1604
Insert Thickness
0.188"
Cutting Edge Length
16.49mm
Through Hole Inside Dia.
0.1417 in
Depth of Cut
0.1212 in
Thickness
0.188 in

Details

Mounting Style
Screw Clamp
ISO Number
TNAX1604ZZ26
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Insert Shape
Triangle
ANSI Number
TNAX1604ZZ26
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Style
TNAX
Grade
THM
Inscribed Circle
3/8 in
Stainless (M) Compatibility
No
For Use With
M94 Series Slotting Mills
Item
Triangle Milling Insert
Rake
Positive
Lead Angle
0 Degrees
Coating
Uncoated
Steel (P) Compatibility
No
Chip-Breaker
No
Series
M94
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Nickel, Titanium
Number of Cutting Edges
3
Shape
Triangle
For Toolholder
12290900800, 12290901200
ANSI Code
TNAX1604ZZ26
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, S
Material - Machining
Carbide
Manufacturer Grade
THM
Cutting Application
Milling
Measurement System
Fractional Inch

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.