Milling Insert, Parallelogram

  • Mfr # 5988139

  • Zoro # G4869888


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

ISO Number
XDPT170412PESRMM
Insert Application
Medium
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988139
Zoro #
G4869888
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
4.40mm
Insert Size
170412
Insert Thickness
0.193"
Through Hole Inside Dia.
4.40mm
Width
9.60mm
Cutting Edge Length
16.71mm
Thickness
0.1930 in
Corner Radius
1.20mm

Details

ISO Number
XDPT170412PESRMM
Insert Application
Medium
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Inscribed Circle
0.378 in
Coating
AlCrTiN
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Rake
11.65 Degrees
ANSI Number
XDPT1703SRMM
Insert Style
XDPT
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
No. of Edges
2
For Use With
VSM17 Series Shoulder Mills
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
WP40PM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Series
VSM17
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrTiN
ANSI Code
XDPT1703SRMM
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Measurement System
Metric
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Included Angle
75 Degrees
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw Clamp
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application ISO Code
M, P
Shape
Parallelogram
Cutting Application
Medium
Clearance Angle
15 Degrees
Manufacturer Grade
WP40PM
Chip-Breaker Style
On One Side
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.