Milling Insert, Ballnose

  • Mfr # 2639032

  • Zoro # G7685890


product price:  $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

ANSI Number
M270BR0625
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ISO Number
M270BR0625
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2639032
Zoro #
G7685890
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Nose Radius
0.313"
Mounting Hole Dia.
0.1831 in
Insert Size
0625
Cutting Edge Length
5/8 in
Width
5/8 in
Corner Radius
5/16 in
Thickness
0.187 in
Through Hole Inside Dia.
0.1831 in

Details

ANSI Number
M270BR0625
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ISO Number
M270BR0625
Rake
Negative
Non Ferrous (N) Compatibility
No
Grade
TN7535
For Use With
M270 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
Insert Shape
Ballnose
Hardened (H) Compatibility
No
Coating
Al2O3
Stainless (M) Compatibility
Yes
Chip-Breaker
No
Insert Material
Carbide
Insert Style
M270BR
Inscribed Circle
0.625 in
Insert Application
Medium
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Item
Ball Nose Milling Insert
Cutting Application
Copy Milling, Medium
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Steel
Clearance Angle
16 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Ball Nose
ANSI Code
M270BR0625
Number of Cutting Edges
2
Manufacturer Grade
TN7535
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Series
M270
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Finish - Machining
TiN

Description

Ball Nose Milling Insert, Inscribed Circle 0.625 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.