Milling Insert, Hexagon

  • Mfr # 6180276

  • Zoro # G4763670


product price:  $31.79
/ea
Sold in multiples of 5 for $158.95

Key Features

Chip-Breaker
Yes
Grade
WS40PM
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M1200 Series Face Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180276
Zoro #
G4763670
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
535
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Cutting Edge Length
8.58mm
Thickness
0.2190 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in

Details

Chip-Breaker
Yes
Grade
WS40PM
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
Yes
Insert Shape
Hexagon
Steel (P) Compatibility
Yes
ISO Number
HNGJ0905ANENLD
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Stainless (M) Compatibility
Yes
Insert Style
HNGJ
Coating
AlTiN
No. of Edges
12
ANSI Number
HNGJ535ANENLD
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Cutting Direction
Right Hand
Inscribed Circle
5/8 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Item
Hexagon Milling Insert
Rake
Positive
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Cutting Application
Finishing
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
ANSI Code
HNGJ535ANENLD
Number of Cutting Edges
12
Measurement System
Fractional Inch
Included Angle
120 Degrees
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Chip-Breaker Code
LD
Manufacturer Grade
WS40PM
Shape
Hexagon

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.