Milling Insert, Ballnose

  • Mfr # 2957539

  • Zoro # G4838132


product price:  $33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

ISO Number
M270BR12
Insert Thickness
0.125"
ANSI Number
M270BR12
Grade
TN6540
Insert Size
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957539
Zoro #
G4838132
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.125"
Insert Size
12
Nose Radius
0.236"
Mounting Hole Dia.
3.55mm
Thickness
0.125 in
Corner Radius
6.00mm
Through Hole Inside Dia.
3.55mm
Cutting Edge Length
12.00mm
Width
12.00mm

Details

ISO Number
M270BR12
ANSI Number
M270BR12
Grade
TN6540
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Inscribed Circle
12.00mm
Insert Shape
Ballnose
Insert Style
M270BR
Coating
ALOX-SN
Super Alloy (S) Compatibility
Yes
Rake
Negative
Stainless (M) Compatibility
Yes
For Use With
M270 Series Copy Mills
Item
Ball Nose Milling Insert
Chip-Breaker
No
Hardened (H) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cutting Application
Copy Milling, Medium Cutting to Heavy Roughing
Series
M270
Measurement System
Metric
Secondary Material Application
Cast Iron
Number of Cutting Edges
2
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Shape
Ball Nose
Material - Machining
Carbide
Manufacturer Grade
TN6540
Primary Material Application ISO Code
M, P, S
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Finish - Machining
TiAlN
Coating Process
PVD
Clearance Angle
16 Degrees
Secondary Material Application ISO Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.