Milling Insert, Hexagon

  • Mfr # 3954424

  • Zoro # G7686067


product price:  $19.69
/ea
Sold in multiples of 5 for $98.45

Key Features

Hardened (H) Compatibility
No
Coating
ALOX-SN
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954424
Zoro #
G7686067
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1970 in
Nose Radius
0.051"
Insert Thickness
0.176"
Insert Size
0704
Corner Radius
0.0510 in
Thickness
0.1758 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.78mm

Details

Hardened (H) Compatibility
No
Coating
ALOX-SN
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Rake
Positive
For Use With
M1200 Mini Series Face Mills
Inscribed Circle
1/2 in
ISO Number
XNGJ0704ANENLD3W
Item
Hexagon Milling Insert
Cutting Direction
Neutral
ANSI Number
XNGJ0704ANENLD3W
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Style
XNGJ
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Workpiece Compatibility
Cast Iron (K)
Grade
TN6510
Steel (P) Compatibility
No
Insert Shape
Hexagon
Stainless (M) Compatibility
No
No. of Edges
3
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
AlOX-SN
Primary Material Application ISO Code
K
Chip-Breaker Code
LD
Primary Material Application
Cast Iron
ANSI Code
XNGJ0704ANENLD3W
Insert Holding Type
Screw Clamp
Cutting Application
Finishing
Manufacturer Grade
TN6510
Clearance Angle
0 Degrees
Included Angle
120 Degrees
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
3
Coating Process
PVD
Shape
Hexagon
Wiper Insert
Yes
Chip-Breaker Style
Double Sided

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.