Milling Insert, Ballnose

  • Mfr # 4151101

  • Zoro # G4837712


product price:  $69.19
/ea
Sold in multiples of 5 for $345.95

Key Features

No. of Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
M270 Series Copy Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4151101
Zoro #
G4837712
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.187"
Mounting Hole Dia.
0.2224 in
Insert Size
1000
Nose Radius
0.500"
Corner Radius
1/2 in
Cutting Edge Length
1 in
Thickness
0.187 in
Through Hole Inside Dia.
0.2224 in
Width
1 in

Details

No. of Edges
2
Steel (P) Compatibility
Yes
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
M270 Series Copy Mills
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
M270BF1000
Insert Shape
Ballnose
Chip-Breaker
No
Mounting Style
Screw Clamp
Rake
Positive
ISO Number
M270BF1000
Insert Style
M270BF
Cutting Direction
Right Hand
Insert Application
Finishing
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Grade
TN6540
Coating
ALOX-SN
Inscribed Circle
1.000 in
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material - Machining
Carbide
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Secondary Material Application ISO Code
K
Cutting Application
Copy Milling, Medium Cutting to Heavy Roughing
Coating Process
PVD
Manufacturer Grade
TN6540
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Shape
Ball Nose
Clearance Angle
15 Degrees
Number of Cutting Edges
2
ANSI Code
M270BF1000
Primary Material Application ISO Code
M, P, S
Series
M270

Description

Ball Nose Milling Insert, Inscribed Circle 1.000 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.