Milling Insert, Hexagon

  • Mfr # 3761188

  • Zoro # G4870061


product price:  $16.19
/ea

Key Features

Nose Radius
0.047"
Insert Size
535
ANSI Number
HNPJ535ANSNGD
Coating
Al2O3
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3761188
Zoro #
G4870061
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.047"
Insert Size
535
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.2190 in

Details

ANSI Number
HNPJ535ANSNGD
Coating
Al2O3
Cutting Direction
Neutral
Insert Style
HNPJ
Hardened (H) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
Grade
TN7535
Stainless (M) Compatibility
Yes
Item
Hexagon Milling Insert
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Cast Iron (K) Compatibility
Yes
For Use With
M1200 Series Face Mills
Inscribed Circle
5/8 in
Rake
Positive
No. of Edges
12
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
HNPJ0905ANSNGD
Mounting Style
Screw Clamp
Series
M1200
Wiper Insert
Yes
Primary Material Application ISO Code
P
Chip-Breaker Code
GD
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
ANSI Code
HNPJ535ANSNGD
Coating Process
CVD
Manufacturer Grade
TN7535
Number of Cutting Edges
12
Finish - Machining
Al2O3
Included Angle
120 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Cutting Application
Medium Cutting
Shape
Hexagon
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in, Positive, HNPJ535ANSNGD, GD, Double Sided, 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.