Milling Insert, Diamond

  • Mfr # 2022092

  • Zoro # G4777433


product price:  $12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

ANSI Number
CPNT09T308T
Non Ferrous (N) Compatibility
No
Rake
Positive
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022092
Zoro #
G4777433
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.1562"
Mounting Hole Dia.
4.40mm
Nose Radius
0.032"
Insert Size
09T308
Thickness
0.1562 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
9.67mm
Corner Radius
1/32 in

Details

ANSI Number
CPNT09T308T
Non Ferrous (N) Compatibility
No
Rake
Positive
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Insert Material
Carbide
Item
Diamond Milling Insert
Grade
TTM08
Insert Style
CPNT
Lead Angle
90 Degrees
ISO Number
CPNT09T308T
Inscribed Circle
9.52mm
Hardened (H) Compatibility
No
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw Clamp
Coating
Uncoated
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
For Use With
M16 Series Slotting Mills
Insert Shape
Diamond
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Measurement System
Fractional Inch
Manufacturer Grade
TTM08
Number of Cutting Edges
2
Material - Machining
Carbide
ANSI Code
CPNT09T308T
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Insert Holding Type
Screw Clamp
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Shape
Rhombic
For Toolholder
12391603400
Series
M16
Primary Material Application
Steel
Cutting Application
Medium
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)

Description

Diamond Milling Insert, Inscribed Circle 9.52mm, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.