Milling Insert, Square

  • Mfr # 6180318

  • Zoro # G4845360


product price:  $19.19
/ea
Sold in multiples of 5 for $95.95

Key Features

Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180318
Zoro #
G4845360
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.1875"
Insert Size
433
Nose Radius
0.048"
Mounting Hole Dia.
0.1730 in
Cutting Edge Length
12.70mm
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in

Details

Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
ANSI Number
SDMX433RMM
Insert Shape
Square
Grade
WS40PM
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
Positive
Mounting Style
Screw Clamp
Coating
AlTiN
Steel (P) Compatibility
Yes
Insert Style
SDMX
No. of Edges
4
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Item
Square Milling Insert
ISO Number
SDMX120412RMM
Super Alloy (S) Compatibility
Yes
Inscribed Circle
1/2 in
Series
M690
Clearance Angle
15.3 Degrees
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
Manufacturer Grade
WS40PM
Finish - Machining
AlTiN
Shape
Square
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
ANSI Code
SDMX433RMM
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Included Angle
90 Degrees
Wiper Insert
Yes
Chip-Breaker Code
MM

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.