Milling Insert, Diamond

  • Mfr # 2022095

  • Zoro # G4791232


product price:  $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Nose Radius
0.032"
Cutting Direction
Neutral
ISO Number
CPNT120408T
ANSI Number
CPNT120408T
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022095
Zoro #
G4791232
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Mounting Hole Dia.
0.2165 in
Insert Size
120408
Insert Thickness
0.1874"
Through Hole Inside Dia.
0.2165 in
Thickness
0.1874 in
Cutting Edge Length
12.90mm
Corner Radius
1/32 in

Details

Cutting Direction
Neutral
Item
Diamond Milling Insert
ISO Number
CPNT120408T
ANSI Number
CPNT120408T
Inscribed Circle
1/2 in
Insert Shape
Diamond
Stainless (M) Compatibility
Yes
For Use With
M16 Series Slotting Mills
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Lead Angle
90 Degrees
Rake
Positive
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
Uncoated
Insert Application
Medium
Insert Style
CPNT
No. of Edges
2
Grade
TTM08
Chip-Breaker
Yes
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application
Steel
Insert Holding Type
Screw Clamp
ANSI Code
CPNT120408T
Manufacturer Grade
TTM08
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
For Toolholder
12391603800
Secondary Material Application ISO Code
K, M
Cutting Application
Medium
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel
Series
M16

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.