Milling Insert, Square

  • Mfr # 5903723

  • Zoro # G7686231


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Coating
AlTiN
Grade
WP25PM
For Use With
M900 Series Slotting Mills
ANSI Number
MDHW120408
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903723
Zoro #
G7686231
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Mounting Hole Dia.
0.2165 in
Insert Size
120408
Insert Thickness
0.1875"
Cutting Edge Length
12.73mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.1875 in
Corner Radius
1/32 in

Details

Coating
AlTiN
Grade
WP25PM
For Use With
M900 Series Slotting Mills
ANSI Number
MDHW120408
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
MDHW
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Rake
Positive
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
Insert Application
Medium
Inscribed Circle
1/2 in
Mounting Style
Screw Clamp
Insert Shape
Diamond
Stainless (M) Compatibility
Yes
ISO Number
MDHW120408
Chip-Breaker
No
Cutting Application
Medium
For Toolholder
12399114400, 12399114600, 12399114800, 12399115600, 12399115800, 12399116000
Material - Machining
Carbide
Series
M900
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Shape
Rhombic
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K
ANSI Code
MDHW120408
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WP25PM
Clearance Angle
15 Degrees
Coating Process
PVD
Included Angle
86 Degrees

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.