Milling Insert, Hexagon

  • Mfr # 2957546

  • Zoro # G4874718


product price:  $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Hardened (H) Compatibility
No
ANSI Number
HPGT225DZENGD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957546
Zoro #
G4874718
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
06T3
Insert Thickness
0.1563"
Nose Radius
0.039"
Thickness
0.1563 in
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm

Details

Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Hardened (H) Compatibility
No
ANSI Number
HPGT225DZENGD
Rake
Positive
Stainless (M) Compatibility
Yes
ISO Number
HPGT06T3DZENGD
Cutting Direction
Neutral
For Use With
M640 Series Face Mills
Inscribed Circle
0.4321 in
Item
Hexagon Milling Insert
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
ALOX-SN
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Grade
TN6540
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Style
HPGT
Insert Shape
Hexagon
No. of Edges
6
Series
M640
ANSI Code
HPGT225DZENGD
Insert Holding Type
Screw Clamp
Included Angle
120 Degrees
Secondary Material Application
Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Shape
Hexagon
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Finish - Machining
TiAlN
Chip-Breaker Style
On One Side
Cutting Application
Medium Cutting to Heavy Roughing
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Number of Cutting Edges
6
Measurement System
Metric
Chip-Breaker Code
GD
Coating Process
PVD
Manufacturer Grade
TN6540

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.