Milling Insert, Parallelogram

  • Mfr # 5987948

  • Zoro # G4834510


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

For Use With
VSM17 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Rake
11.65 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5987948
Zoro #
G4834510
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Mounting Hole Dia.
4.40mm
Insert Size
170408
Insert Thickness
0.193"
Cutting Edge Length
16.71mm
Thickness
0.1930 in
Through Hole Inside Dia.
4.40mm
Width
9.60mm
Corner Radius
0.80mm

Details

For Use With
VSM17 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Steel (P) Compatibility
Yes
Rake
11.65 Degrees
Grade
WK15CM
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
Al2O3
ISO Number
XDPT170408PESRMM
Insert Material
Carbide
ANSI Number
XDPT1702SRMM
Hardened (H) Compatibility
Yes
Insert Style
XDPT
Cutting Direction
Right Hand
Inscribed Circle
0.378 in
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Series
VSM17
Primary Material Application ISO Code
K
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Wiper Insert
Yes
Measurement System
Metric
Manufacturer Grade
WK15CM
Insert Holding Type
Screw Clamp
Shape
Parallelogram
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Included Angle
75 Degrees
Finish - Machining
Al2O3
Clearance Angle
15 Degrees
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Number of Cutting Edges
2
ANSI Code
XDPT1702SRMM
Material - Machining
Carbide
Cutting Application
Medium
Chip-Breaker Style
On One Side
Chip-Breaker Code
MM

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.