Milling Insert, Hexagon

  • Mfr # 2957589

  • Zoro # G4829778


product price:  $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Inscribed Circle
0.4321 in
ISO Number
HPGT06T3DZENGD
Insert Shape
Hexagon
Stainless (M) Compatibility
No
Mounting Hole Dia.
4.40mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957589
Zoro #
G4829778
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.039"
Insert Size
06T3
Insert Thickness
0.1563"
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1563 in

Details

Inscribed Circle
0.4321 in
ISO Number
HPGT06T3DZENGD
Insert Shape
Hexagon
Item
Hexagon Milling Insert
Stainless (M) Compatibility
No
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Material
Carbide
Coating
ALOX-SN
Non Ferrous (N) Compatibility
No
No. of Edges
6
Grade
TN6510
Steel (P) Compatibility
No
Cutting Direction
Neutral
Insert Style
HPGT
Insert Application
Medium
Chip-Breaker
Yes
ANSI Number
HPGT225DZENGD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
Yes
For Use With
M640 Series Face Mills
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K)
Series
M640
Coating Process
PVD
Finish - Machining
AlOX-SN
Chip-Breaker Code
GD
Shape
Hexagon
Material - Machining
Carbide
Cutting Application
Medium Cutting
ANSI Code
HPGT225DZENGD
Manufacturer Grade
TN6510
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
120 Degrees
Number of Cutting Edges
6
Chip-Breaker Style
On One Side
Measurement System
Metric
Clearance Angle
11 Degrees
Insert Holding Type
Screw Clamp
Primary Material Application
Cast Iron
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.