Milling Insert, Round

  • Mfr # 5476634

  • Zoro # G4862912


product price:  $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

For Use With
M200 Series Copy Mills
Super Alloy (S) Compatibility
Yes
Insert Shape
Round
Steel (P) Compatibility
Yes
Grade
WU35PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5476634
Zoro #
G4862912
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.236"
Insert Size
1204M0
Insert Thickness
0.187"
Mounting Hole Dia.
5.00mm
Thickness
0.1869 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm

Details

For Use With
M200 Series Copy Mills
Super Alloy (S) Compatibility
Yes
Insert Shape
Round
Steel (P) Compatibility
Yes
Grade
WU35PM
No. of Edges
12
Insert Application
Medium
Hardened (H) Compatibility
Yes
Insert Material
Carbide
ISO Number
RNPJ1204M0SMM
Rake
10 Degrees
Mounting Style
Screw Clamp
Item
Round Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Inscribed Circle
0.4724 in
Coating
Tin
Cast Iron (K) Compatibility
Yes
Insert Style
RNPJ
Chip-Breaker
Yes
ANSI Number
RNPJ1204M0SMM
Series
M200
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Manufacturer Grade
WU35PM
Chip-Breaker Code
MM
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Metric
Material - Machining
Carbide
Shape
Round
ANSI Code
RNPJ1204M0SMM
Finish - Machining
TiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Edge
Honed and T-Land
Clearance Angle
0 Degrees
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.