Milling Insert, Round

  • Mfr # 6383656

  • Zoro # G4852123


product price:  $20.69
/ea

Key Features

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Mounting Hole Dia.
4.65mm
Insert Size
10T3M0
Nose Radius
0.197"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6383656
Zoro #
G4852123
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Insert Size
10T3M0
Nose Radius
0.197"
Insert Thickness
0.155"
Thickness
0.1548 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
10.00mm

Details

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Rake
Positive
ISO Number
RNGJ10T3M0EML
Grade
WS40PM
No. of Edges
8
For Use With
M200 Series Copy Mills
Insert Shape
Round
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
AlTiN
Insert Style
RNGJ
ANSI Number
RNGJ10T3M0EML
Item
Round Milling Insert
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Chip-Breaker
Yes
Inscribed Circle
0.3937 in
Mounting Style
Screw Clamp
Lead Angle
75 Degrees
Series
M200
Manufacturer Grade
WS40PM
Clearance Angle
0 Degrees
Number of Cutting Edges
2
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Insert Holding Type
Screw Clamp
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Style
Double Sided
Secondary Material Application
Steel
Cutting Application
Milling
Cutting Edge
Honed
Shape
Round
ANSI Code
RNGJ10T3M0EML
Chip-Breaker Code
ML
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application ISO Code
P

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.