Milling Insert, Hexagon

  • Mfr # 3037596

  • Zoro # G4793317


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Insert Shape
Hexagon
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Mounting Hole Dia.
0.1970 in
Coating
ALOX-SN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3037596
Zoro #
G4793317
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Insert Thickness
0.2190"
Insert Size
535
Corner Radius
3/64 in
Thickness
0.2190 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in

Details

Insert Shape
Hexagon
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Coating
ALOX-SN
Chip-Breaker
Yes
Grade
TN6540
Insert Style
HNGJ
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
ISO Number
HNGJ0905ANSNGD
Cutting Direction
Neutral
ANSI Number
HNGJ535ANSNGD
Steel (P) Compatibility
Yes
Item
Hexagon Milling Insert
Rake
Positive
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
No. of Edges
12
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
For Use With
M1200 Series Face Mills
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Series
M1200
Secondary Material Application
Cast Iron
Finish - Machining
TiAlN
Manufacturer Grade
TN6540
Number of Cutting Edges
12
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Included Angle
120 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Coating Process
PVD
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Shape
Hexagon
Chip-Breaker Code
GD
Secondary Material Application ISO Code
K
ANSI Code
HNGJ535ANSNGD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.