Milling Insert, Parallelogram

  • Mfr # 5415310

  • Zoro # G4789071


product price:  $15.55
/ea
Sold in multiples of 5 for $77.75

Key Features

Insert Application
Medium
Insert Size
110421
Inscribed Circle
0.272 in
Coating
Al2O3
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415310
Zoro #
G4789071
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110421
Nose Radius
0.047"
Mounting Hole Dia.
3.00mm
Insert Thickness
0.157"
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.74mm
Corner Radius
1.20mm
Width
6.90mm
Thickness
0.1570 in

Details

Insert Application
Medium
Inscribed Circle
0.272 in
Coating
Al2O3
Insert Material
Carbide
No. of Edges
2
Grade
WK15CM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ISO Number
XDPT110412PDSRMM
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
ANSI Number
XDPT1103SRMM
Insert Style
XDPT
Rake
13.5 Degrees
For Use With
VSM11 Series Shoulder Mills
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Series
VSM11
Chip-Breaker Code
MM
Manufacturer Grade
WK15CM
Insert Holding Type
Screw Clamp
ANSI Code
XDPT1103SRMM
Finish - Machining
Al2O3
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Primary Material Application
Cast Iron
Included Angle
75 Degrees
Material - Machining
Carbide
Coating Process
CVD
Wiper Insert
Yes
Cutting Application
Medium
Clearance Angle
15 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Measurement System
Metric
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 13.5 Degrees , XDPT1103SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.