Milling Insert, Hexagon

  • Mfr # 3606383

  • Zoro # G4870098


product price:  $27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Coating
Uncoated
ANSI Number
HNGJ535ANFNLDJ
Insert Application
Finishing
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3606383
Zoro #
G4870098
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1969 in
Insert Size
535
Cutting Edge Length
8.58mm
Corner Radius
3/64 in
Thickness
0.2190 in
Through Hole Inside Dia.
0.1969 in

Details

Coating
Uncoated
ANSI Number
HNGJ535ANFNLDJ
Insert Application
Finishing
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
Steel (P) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
Stainless (M) Compatibility
No
Insert Shape
Hexagon
Super Alloy (S) Compatibility
No
Rake
Positive
Insert Style
HNGJ
For Use With
M1200 Series Face Mills
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Grade
THM-U
ISO Number
HNGJ0905ANFNLDJ
No. of Edges
12
Series
M1200
Shape
Hexagon
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Manufacturer Grade
THM-U
Cutting Application
Finishing
Wiper Insert
Yes
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Included Angle
120 Degrees
Number of Cutting Edges
12
Chip-Breaker Code
LD
Chip-Breaker Style
Double Sided
ANSI Code
HNGJ535ANFNLDJ
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.