Milling Insert, Parallelogram

  • Mfr # 5988140

  • Zoro # G4823931


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Insert Style
XDPT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
No. of Edges
2
For Use With
VSM17 Series Shoulder Mills
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988140
Zoro #
G4823931
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170412
Nose Radius
0.047"
Mounting Hole Dia.
4.40mm
Corner Radius
1.20mm
Cutting Edge Length
16.71mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in

Details

Insert Style
XDPT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
No. of Edges
2
For Use With
VSM17 Series Shoulder Mills
Mounting Style
Screw Clamp
Coating
Al2O3
Item
Parallelogram Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Rake
11.65 Degrees
ANSI Number
XDPT1703SRMM
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
0.378 in
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Grade
WP35CM
ISO Number
XDPT170412PESRMM
Series
VSM17
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Manufacturer Grade
WP35CM
Wiper Insert
Yes
Measurement System
Metric
Secondary Material Application ISO Code
M
Cutting Application
Medium
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
MM
Secondary Material Application
Stainless Steel
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Included Angle
75 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Finish - Machining
Al2O3
ANSI Code
XDPT1703SRMM
Coating Process
CVD
Insert Holding Type
Screw Clamp

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.