Milling Insert, Rectangle

  • Mfr # 5890763

  • Zoro # G4838963


product price:  $22.89
/ea

Key Features

Mounting Hole Dia.
4.65mm
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Rectangle
Lead Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5890763
Zoro #
G4838963
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Insert Size
15T612
Nose Radius
0.047"
Thickness
0.2710 in
Corner Radius
3/64 in
Cutting Edge Length
15.30mm
Width
10.00mm
Through Hole Inside Dia.
4.65mm

Details

Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Rectangle
Lead Angle
90 Degrees
Insert Style
XNPU
Rake
Positive
Inscribed Circle
0.394 in
Grade
WK15CM
Insert Material
Carbide
ISO Number
XNPU15T612SRMM
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Insert Application
Medium
Mounting Style
Screw Clamp
Item
Milling Insert
For Use With
VSM490-15 Series Shoulder Mills
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
XNPU1503SRMM
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Al2O3
No. of Edges
4
Series
VSM490-15
Material - Machining
Carbide
ANSI Code
XNPU1503SRMM
Manufacturer Grade
WK15CM
Shape
Rectangle
Finish - Machining
Al2O3
Insert Holding Type
Screw Clamp
Number of Cutting Edges
4
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Cutting Application
Milling
Chip-Breaker Code
MM
Primary Material Application
Cast Iron
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Primary Material Application ISO Code
K
Coating Process
CVD
Clearance Angle
0 Degrees

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.