Milling Insert, Hexagon

  • Mfr # 3564083

  • Zoro # G4868549


product price:  $30.99
/ea
Sold in multiples of 5 for $154.95

Key Features

Nose Radius
0.171"
For Use With
M1200 Series Face Mills
Insert Thickness
0.214"
Super Alloy (S) Compatibility
No
No. of Edges
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3564083
Zoro #
G4868549
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.171"
Insert Thickness
0.214"
Insert Size
53511
Mounting Hole Dia.
0.1970 in
Cutting Edge Length
8.50mm
Corner Radius
3/64 in
Thickness
0.2140 in
Through Hole Inside Dia.
0.1970 in

Details

For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
No
No. of Edges
12
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
ANSI Number
HNGJ53511ANSNHD
Coating
ALOX-SN
Rake
Positive
Insert Style
HNGJ
Grade
TN6520
Mounting Style
Screw Clamp
Chip-Breaker
Yes
ISO Number
HNGJ090543ANSNHD
Insert Material
Carbide
Steel (P) Compatibility
No
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Item
Hexagon Milling Insert
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
5/8 in
Insert Application
Roughing
Insert Shape
Hexagon
Series
M1200
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Included Angle
120 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
TN6520
Chip-Breaker Code
HD
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Insert Holding Type
Screw Clamp
Cutting Application
Roughing
ANSI Code
HNGJ53511ANSNHD
Coating Process
PVD
Wiper Insert
Yes
Finish - Machining
AlOX-SN
Primary Material Application ISO Code
K
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
12
Shape
Hexagon

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.