Milling Insert, Hexagon

  • Mfr # 3117962

  • Zoro # G4869398


product price:  $30.99
/ea
Sold in multiples of 5 for $154.95

Key Features

Cutting Direction
Neutral
No. of Edges
3
Coating
ALOX-SN
Insert Style
XNGJ
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3117962
Zoro #
G4869398
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.217"
Insert Size
535
Nose Radius
0.063"
Mounting Hole Dia.
0.1969 in
Corner Radius
1/16 in
Thickness
0.2169 in
Cutting Edge Length
9.60mm
Through Hole Inside Dia.
0.1969 in

Details

Cutting Direction
Neutral
No. of Edges
3
Coating
ALOX-SN
Insert Style
XNGJ
Insert Application
Medium
Super Alloy (S) Compatibility
No
Inscribed Circle
5/8 in
Insert Shape
Hexagon
Steel (P) Compatibility
No
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Hardened (H) Compatibility
No
For Use With
M1200 Series Face Mills
Grade
TN6510
Mounting Style
Screw Clamp
Rake
Positive
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Material
Carbide
ANSI Number
XNGJ535ANSNGD3W
Chip-Breaker
Yes
ISO Number
XNGJ0905ANSNGD3W
Non Ferrous (N) Compatibility
No
Item
Hexagon Milling Insert
Series
M1200
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
Primary Material Application
Cast Iron
Finish - Machining
AlOX-SN
Wiper Insert
Yes
Cutting Application
Medium Cutting
ANSI Code
XNGJ535ANSNGD3W
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Shape
Hexagon
Number of Cutting Edges
3
Included Angle
120 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
TN6510
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
GD
Primary Material Application ISO Code
K

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.