Milling Insert, Ballnose

  • Mfr # 2012718

  • Zoro # G4776928


product price:  $42.19
/ea
Sold in multiples of 5 for $210.95

Key Features

Nose Radius
0.236"
ISO Number
M270BF12
ANSI Number
M270BF12
Insert Shape
Ballnose
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012718
Zoro #
G4776928
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Nose Radius
0.236"
Insert Size
12
Mounting Hole Dia.
3.55mm
Insert Thickness
0.125"
Corner Radius
6.00mm
Through Hole Inside Dia.
3.55mm
Cutting Edge Length
12.00mm
Width
12.00mm
Thickness
0.125 in

Details

ISO Number
M270BF12
ANSI Number
M270BF12
Item
Ball Nose Milling Insert
Insert Shape
Ballnose
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Coating
TiALOX
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Stainless (M) Compatibility
No
For Use With
M270 Series Copy Mills
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Insert Style
M270BF
Rake
Neutral
Chip-Breaker
No
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Insert Application
Finishing
Hardened (H) Compatibility
Yes
Inscribed Circle
12.00mm
Non Ferrous (N) Compatibility
No
No. of Edges
2
Grade
TN2505
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Shape
Ball Nose
Manufacturer Grade
TN2505
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Secondary Material Application ISO Code
P
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Steel
Series
M270
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Cutting Application
Copy Milling, Light Finishing
Measurement System
Metric

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.