Milling Insert, Round

  • Mfr # 2957430

  • Zoro # G4792002


product price:  $15.59
/ea
Sold in multiples of 5 for $77.95

Key Features

Mounting Hole Dia.
4.40mm
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Thickness
0.1875"
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957430
Zoro #
G4792002
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Insert Size
1204M0
Nose Radius
0.236"
Thickness
0.1875 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
12.00mm

Details

Item
Round Milling Insert
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
ANSI Number
RDMT1204M0TX
Coating
ALOX-SN
ISO Number
RDMT1204M0TX
Insert Application
Medium
Rake
Positive
No. of Edges
1
Insert Style
RDMT
For Use With
M100 Series Copy Mills
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
0.4724 in
Insert Material
Carbide
Insert Shape
Round
Grade
TN6525
Series
M100
Secondary Material Application ISO Code
K, M
Coating Process
PVD
Chip-Breaker Code
X
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Shape
Round
Secondary Material Application
Cast Iron, Stainless Steel
Finish - Machining
TiAlN
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Manufacturer Grade
TN6525
Primary Material Application ISO Code
P
Number of Cutting Edges
1
Cutting Edge
T-Land
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
ANSI Code
RDMT1204M0TX

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.